Beli bimetal thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RANSBURG Termometer Bimetal
    Mulai

    Rp379.900

    RANSBURG Termometer Bimetal
    atribut:
    • Diameter (inch): 4
    • Drat (inch): 1/2
    • Connection Type: Bottom
    • Stick Length (cm): 10
    • Material: Stainless Steel
  2. SK SATO Bimetal Thermometer
    Mulai

    Rp3.499.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  3. Kenmaster Bimetal Dial Thermometer
    Mulai

    Rp149.900

    Kenmaster Bimetal Dial Thermometer
    Deskripsi:
    Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.
    atribut:
    • Temperature Range (°C): 0 to 300
    • Dial Diameter (inch): 3
    • Probe Length (mm): 100
  4. Sense Thermometer Bimetal Analog
    Mulai

    Rp519.900

    Sense Thermometer Bimetal Analog
    atribut:
    • Size (inch): 4
    • Lever Length (mm): 6
  5. GRT Bimetal Thermometer
    Mulai

    Rp1.399.900

    GRT Bimetal Thermometer
    atribut:
    • Accuracy (%): 1
    • Stem Diameter (mm): 6
    • Stem Length (mm): 100
  6. Cole Parmer Industrial Silicone Filled Bimetal Thermometer Dial Adjustable Angle 3inch
    Mulai

    Rp22.999.900

    Cole Parmer Industrial Silicone Filled Bimetal Thermometer Dial Adjustable Angle 3inch
    Deskripsi:
    Silicone-filled bimetal thermometers are best suited to high-vibration applications. Available in multiple temperature ranges and dial sizes for a variety of needs.
    atribut:
    • Accuracy (%): ±1
    • ASTM Number: ASME B40.3
    • Connection (inch): 1/2 NPT (M)
    • Dial / Case Material: 304 SS
    • Dial Size (inch): 3
    • Immersion Depth (mm): 2
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 SS
    • Thermometer Fill: Silicone
  7. Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    Mulai

    Rp269.900

    Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    atribut:
    • Material: Main body and holder: Stainless steel
    • Thermometer Type: Round T shape
    • 1 Scale: 2°C
    • Dimensions (mm): Ø35x145
    • Display Type: Analog
    • Temperature Accuracy (°C): ±2
    • Temperature Measurement Range (°C): 0 to 100
  8. Wipro Thermometer Fleksibel
    Mulai

    Rp519.900

    Wipro Thermometer Fleksibel
    atribut:
    • Dial Size (inch): 4
    • Length (mm): 100
  9. RANSBURG Thermometer 3inch (Termometer)
    Mulai

    Rp239.900

    RANSBURG Thermometer 3inch (Termometer)
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  10. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  11. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  12. Sato Keiryoki Mfg Bimetal Thermometer
    Mulai

    Rp1.999.900

    Sato Keiryoki Mfg Bimetal Thermometer
    Deskripsi:
    Robust industrial thermometer using bimetallic expansion. The cost has been reduced by using polyamide resin for the case and brass for the temperature sensing part and screws.*Please specify a scale range that has a margin for the temperature you will be using. Example: When using 100°C, specify the scale range from 0 to 150°C. 1. When measuring liquids of 50°C or higher (risk of burns or fire) 2. When pressure of 0.5 MPa or higher is applied 3. When measuring a corrosive object to be measured (However, SUS304 may not be suitable for corrosion resistance depending on the environment.) *Avoid installation in locations subject to vibration. *Specifications other than stock standard products can be made to order. Please contact us.
    atribut:
    • Connector Thread: PT1/2
    • Temperature Display: analog
    • Type of thermometer: Bimetal type
  13. SATO Bimetal Thermometer
    Mulai

    Rp1.699.900

    SATO Bimetal Thermometer
    atribut:
    • Case Outer Diameter (mm): 80
  14. ALDO Straight-Stem Thermometer (Termometer Lurus)
    Mulai

    Rp329.900

    ALDO Straight-Stem Thermometer (Termometer Lurus)
    atribut:
    • Dimensions (inchxmm): 4x150
    • BSPT (inch): 1/2
  15. CP Thermometer Bimetal Analog
    Mulai

    Rp229.900

    CP Thermometer Bimetal Analog
    atribut:
    • Size (inch): 3
    • Lever Length (mm): 6
  16. OHAUS Defender 3000 Series Bench Scales
    Mulai

    Rp17.999.900

    OHAUS Defender 3000 Series Bench Scales
    Deskripsi:
    The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.
    atribut:
    • Platform Construction: Stainless Steel
  17. TEL-TRU Analog Dial Thermometer Stem
    Mulai

    Rp999.900

    TEL-TRU Analog Dial Thermometer Stem
    atribut:
    • UNSPSC: 41111915
Daftar Harga bimetal thermometer Terbaru November 2026
RANSBURG Termometer BimetalRp379.900
Sato Keiryoki Mfg Bimetal ThermometerRp459.900
SK SATO Bimetal ThermometerRp3.499.900
Kenmaster Bimetal Dial ThermometerRp149.900
Sense Thermometer Bimetal AnalogRp519.900
GRT Bimetal ThermometerRp1.399.900
Cole Parmer Industrial Silicone Filled Bimetal Thermometer Dial Adjustable Angle 3inchRp22.999.900
Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)Rp269.900
Wipro Thermometer FleksibelRp519.900
RANSBURG Thermometer 3inch (Termometer)Rp239.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait